60 x 42 in. Soaker Drop-In Bathtub with Reversible Drain in White
Windward® 60 x 42 in. Soaker Drop-In Bathtub with Reversible Drain in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Molded lumbar support and armrests offer extra comfort while bathing
- Spacious design accommodates up to two bathers
- Decked oval shape creates a graceful and spacious bathing experience
- Integral armrests and molded lumbar supports
- End drain location
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Shape:
- Oval
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 57 gal
- Collection:
- Windward®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 21 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Weight:
- 80 lb