72 x 42 in. 3 Wall Alcove Bathtub with Integral Flange and Right Hand Drain in White

You last purchased this on
 
KOHLER

Windward® 72 x 42 in. 3 Wall Alcove Bathtub with Integral Flange and Right Hand Drain in White

  • Fast #
  • Part #K1115-R-0
  • Item #2846754
  • Manufacturer Part #1115-R-0
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Windward® 72 x 42 in. 3 Wall Alcove Bathtub with Integral Flange and Right Hand Drain in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Generous 6' length provides spacious bathing for up to two people
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Decked oval shape creates a graceful and spacious bathing experience
  • Material: Acrylic
  • Decked oval design is perfect for showering applications
  • Right-hand drain location
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Lends a clean crisp design that will turn your home bath into a spa retreat
  • Provides a generous bathing depth as well as integral armrests for a rejuvenating soak
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Oval in Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
78.5 gal
Collection:
Windward®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
GSA Approved:
No
Height:
22-1/4 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Length:
72 in
Material:
Acrylic
Number of Occupants:
2
Overall Length:
72 in
Overall Width:
42 in
UL Listed:
Yes
Width:
42 in