72 x 42 in. Soaker Drop-In Bathtub with Reversible Drain in White

You last purchased this on
 
KOHLER

Windward® 72 x 42 in. Soaker Drop-In Bathtub with Reversible Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Windward® 72 x 42 in. Soaker Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K1115-0
  • Item #2846689
  • Manufacturer Part #1115-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Generous 6' length provides spacious bathing for up to two people
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Decked oval shape creates a graceful and spacious bathing experience
  • Integral armrests and molded lumbar supports
  • End drain location
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Basin Shape:
Oval
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
78.5 gal
Collection:
Windward®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
End
GSA Approved:
No
Height:
21 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Acrylic
Number of Occupants:
1
Overall Length:
72 in
Overall Width:
42 in
UL Listed:
Yes
Weight:
100 lb