72 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

You last purchased this on
 
KOHLER

Windward® 72 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Windward® 72 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K1114-0
  • Item #2846682
  • Manufacturer Part #1114-0
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hydromassage flow and direction can be controlled at each jet
  • Decked oval shape creates a graceful and spacious bathing experience
  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • End drain
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Generous 6' length provides spacious bathing for up to two people
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Bathtub Shape:
Oval in Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5, CSA C22.2
Capacity:
78.5 gal
Collection:
Windward®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Reversible
Height:
21 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Number of Jets:
6
Number of Occupants:
2
Overall Length:
72 in
Overall Width:
42 in
Size:
72 in x 42 in
UL Listed:
Yes
Volts:
120V