DESCRIPTION

  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Decked oval shape creates a graceful and spacious bathing experience
  • Molded lumbar support and armrests offer extra comfort while bathing
  • End drain
  • Decked oval shape creates a graceful and spacious bathing experience
  • Molded lumbar supports and armrests offer extra comfort while bathing
  • End drain

Kohler Windward® Drop-In Bathtub in Biscuit

K1112-96

Manufacturer Part #: 1112-96

Color/Finish

Biscuit

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASTM Specifications
ASTM E-162, ASTM E-662
Bathtub Shape
Oval
CSA Certified
CSA B45.5
Capacity
57 gal
Collection
Windward®
Cord Length
2 ft
Drain Location
Reversible
Height
21 in
Installation Type
Drop-in
Number Of Jets
6
UL Listed
Yes
Volts
120V
Width
42 in

Print