72 x 42 in. Drop-In Bathtub with Reversible Drain in Biscuit
Windward® 72 x 42 in. Drop-In Bathtub with Reversible Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Generous 6' length provides spacious bathing for up to two people
- Molded lumbar support and armrests offer extra comfort while bathing
- Decked oval shape creates a graceful and spacious bathing experience
- End drain location
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 55 in
- Basin Width:
- 23 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 78.5 gal
- Collection:
- Windward®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 19-1/2 in
- Drain Location:
- Universal
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic
- Number of Occupants:
- 2
- Overall Height:
- 21 in
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Soaking Depth:
- 15 in
- UL Listed:
- Yes
- Weight:
- 100 lb