DESCRIPTION

  • Built-in rechargeable lithium-ion battery provides approximately 7 hours of run time (Actual battery life will vary with use, settings and environmental conditions and rechargeable batteries have a limited number of charge cycles)
  • Includes wireless speaker and micro USB charging cable
  • Syncs with devices enabled with Bluetooth® wireless technology including smart phones, MP3 players, tablets and laptops located up to 32' away
  • The Bluetooth® word mark and logos are registered trademarks owned by Bluetooth® SIG and any use of such marks by Kohler® is under license, other trademarks and trade names are those of their respective owners
  • Total harmonic distortion: 1.5W at 1kHz with < 1 percentage distortion
  • Water resistant wireless speaker pops into the Moxie® Kohler® K-9245 showerhead or Kohler® K-99105 rainhead (sold separately) to deliver audio directly into your shower space
  • Wireless speaker streams your personalized music playlists, news and other audio

Kohler Moxie® Wireless Speaker

K9246

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Moxie®
Color Finish
Navy Blue
Color Finish Category
Blues
GSA Approved
No
Height
3-5/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-3/16 in
Material
Brass
Power Source
Battery
Smart Home Enabled
No
Watts
1.5
Width
3-1/8 in
Wireless Communication
Bluetooth

Starting at
Call for Pricing
  • QUANTITY