DESCRIPTION

  • Engineered maple wood veneer construction
  • For use with the Kohler® K-896 Parity® drop-in bath
  • Material: Solid brass exposed pop-up drain without overflow
  • Weight limit 300 pound

Kohler Parity™ Wood Bath Seat

K1844-LAW

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
300 lb
Collection
Parity™
Color Finish
Light Antique Walnut
Color Finish Category
Browns
Depth
34-1/2 in
GSA Approved
No
Height
2-3/4 in
IAPMO Listed
No
Length
34-1/2 in
Material
Maple Veneer
Width
11-1/4 in

Starting at
Call for Pricing
  • QUANTITY