DESCRIPTION

  • Countertop stop allows you to position the board over the basin or partially over the counter
  • Durable hardwood construction
  • Fits over the Kohler® K-3820, Kohler® K-3822, Kohler® K-3823, Kohler® K-3838, Kohler® K-3839, Kohler® K-3894, Kohler® K-3935, Kohler® K-3942, Kohler® K-3943, Kohler® K-3944, Kohler® K-3945 and Kohler® K-3996 Vault® kitchen sinks
  • Fits over the Kohler® K-5281, Kohler® K-5282, Kohler® K-5285 and Kohler® K-5286 Strive® kitchen sinks
  • Large size provides a convenient food prep station

Kohler Vault™ Wood Cutting Board

K6667-NA

Material:

Hardwood

SPECIFICATIONS

Brand Model Compatibility
K-3820, K-3822, K-3823, K-3838, K-3839, K-3894, K-3935, K-3942, K-3943, K-3944, K-3945 and K-3996 Vault™ Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Vault™
Color Finish
Natural Wood
GSA Approved
No
IAPMO Listed
No
Length
13-1/8 in
Material
Hardwood
Width
17-3/4 in

Starting at
$81.68
EACH
  • QUANTITY

DOCUMENTS