DESCRIPTION

  • Coordinates with other products in the Kathryn® collection
  • Exclusive seat design for Kathryn® Kohler® K-3324 and Kohler® K-3484 toilets
  • Vibrant® polished nickel hinges

Kohler Kathryn® Wood Elongated Closed Front Toilet Seat

K4701-SN

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
CARB OTC LEED Compliant
No
Collection
Kathryn®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
Yes
Length
18-5/8 in
Material
Molded Wood
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
14-5/8 in

Starting at
$156.35
EACH
  • QUANTITY