DESCRIPTION

  • Durable hardwood construction
  • Fits on the integral ledge of the Kohler® K-6607 Harborview® utility sink

Kohler Harborview™ Wood Grate

K6026-NA

Material:

Wood

SPECIFICATIONS

Brand Model Compatibility
K-6607 Harborview Utility Sink
CARB OTC LEED Compliant
No
Collection
Harborview™
Color Finish
Natural Wood
Depth
20-1/4 in
GSA Approved
No
Height
1-1/4 in
IAPMO Listed
No
Length
21-7/8 in
Material
Wood
Width
20-3/8 in

Starting at
$336.36
EACH
  • QUANTITY

DOCUMENTS