DESCRIPTION

  • Hardwood grate doubles as shelf in Bayview™ sink stand (Kohler® K-6618-NA)
  • Hardwood grate rests ergonomically within Bayview™ utility sink on integral ledge within the sink basin (Kohler® K-6608)
  • Kohler® plumbing products mean beautiful form as much as reliable function

Kohler Bayview™ Wood Grate/Shelf for Sink Stand

K6027-NA

Material:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Bayview™
Color Finish
Natural Wood
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
16-7/8 in
Material
Wood
Width
20-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS