Aerator Wrench for K-14406-4H and K-14410-4H
Aerator Wrench for K-14406-4H and K-14410-4H
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Lavatory Faucets
- Brand Model Compatibility:
- K-14406-4H, K-14410-4H
- Faucet Part Type:
- Aerator Wrench
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No