Drop-In Bathroom Sink with 4 in. Centerset Faucet Holes And Overflow White
Yin-Yang® Drop-In Bathroom Sink with 4 in. Centerset Faucet Holes And Overflow White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bowl depth: 2 3/4"
- No hole faucet drilling
- Cast glass
- Ice
- Nature's Chemistry™
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Yin-Yang®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Drain Opening:
- 1-3/4 in
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole, 4 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 21-5/16 in x 18-1/16 in x 4-1/8 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21-5/16 in x 18-1/16 in x 4-1/8 in
- Vessel Only:
- Yes