1 Ton R-410A 8000 Btu/h Room Air Conditioner
1 Ton R-410A 8000 Btu/h Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Window venting installation kit included ensuring the set up is easy along with saving you time and money!
- Included remote control allowing you to comfortably control your desired cooling and heating settings on the go!
- Designed to fit windows from 15-1/2" to 16-1/4" in width making this ideal for consumer's that have really narrow windows
- Versatile non-permanent installation for short term or long term use.
- Electronic Touch Control Panel allows for easy adjustments and temperature monitoring
Specifications
- AMP:
- 6.5
- ANSI:
- ANSI 484
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 8000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 23-1/2 in
- EER:
- 11
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Height:
- 20-7/8 in
- Installation Type:
- Window Mount
- MA Approved -:
- No
- MBH:
- 8
- Max CFM:
- 235 cfm
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Product Type:
- Window Air Conditioner
- Refrigerant:
- R-410A
- Temperature Range:
- 61 to 86 Deg F
- Tonnage:
- 1 Ton
- UL Listed:
- UL 484
- Volts:
- 115V
- WaterSense Labeled:
- No
- Weight:
- 75 lb
- Width:
- 14-1/2 in