25000 BTU Window Air Conditioner with Supplemental Heat

This product has been replaced by

No image available
Durastar CCY 23K BTU WAC W/ ELEC HEAT
Manufacturer Part #DRWHC232XNA1
You last purchased this on
 
Koldfront

25000 BTU Window Air Conditioner with Supplemental Heat

  • Fast #
  • Part #KWAC25001W
  • Item #7078151
  • Manufacturer Part #WAC25001W
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Durastar CCY 23K BTU WAC W/ ELEC HEAT
Manufacturer Part #DRWHC232XNA1
Koldfront

25000 BTU Window Air Conditioner with Supplemental Heat

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Window venting installation kit included ensuring the set up is easy along with saving you time and money!
  • Included remote control allowing you to comfortably control your desired cooling and heating settings on the go!
  • Window size must have a minimum width of 31" and maximum width of 42"giving this the versatility your home needs.
  • Two year warranty
  • Twenty-four hour timer
  • Supplemental heater included in order to aid existing heat sources within the room that it is in.
  • Electronic Touch Control Panel allows for easy adjustments and temperature monitoring
  • Requires Certification

Specifications

AMP:
11.3
ANSI:
ANSI 484
Auto Switching Heat:
No
BTU Cooling Rating:
25000 Btu/h
BTU Heat Rating:
16000 Btu/h
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
26-9/16 in
EER:
9.4
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Hazardous Duty:
No
Height:
18-5/8 in
Installation Type:
Window Mount
MA Approved -:
No
MBH:
25
Moisture Removal:
137
Plug Type:
6-30P
Power Source:
Electric
Product Type:
Window Air Conditioner
Refrigerant:
R-410A
Temperature Range:
62 to 86 Deg F
Tonnage:
2.08 Ton
UL Listed:
UL 484
Volts:
208/230V
WaterSense Labeled:
No
Watts:
4800 W
Weight:
136.5 lb
Width:
26-1/2 in