8000 BTU Through the Wall Air Conditioner with Supplemental Heat
This product has been replaced by
Manufacturer Part #DRTHC081XNA1
8000 BTU Through the Wall Air Conditioner with Supplemental Heat
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- A wall sleeve kit is required for proper installation (sold separately)
- Included remote control allowing you to comfortably control your desired cooling and heating settings on the go!
- Supplemental heater included in order to aid existing heat sources within the room that it is in.
- Wall size must have a minimum width of 25-1/2" and 15-1/4" height
- Two year warranty
- Twenty-four hour timer
- Energy saver mode
- Electronic Touch Control Panel allows for easy adjustments and temperature monitoring
Specifications
- ADA Compliant:
- No
- AMP:
- 12
- ANSI:
- ANSI 484
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 8000 Btu/h
- BTU Heat Rating:
- 4200 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Decibel Rating (dB):
- 56.8 dB
- Depth:
- 20-3/8 in
- EER:
- 9.6
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Heating Watts:
- 1320
- Height:
- 14-1/2 in
- Installation Type:
- Through The Wall
- MA Approved -:
- No
- MBH:
- 8
- Max CFM:
- 270 cfm
- Maximum Temperature:
- 86
- Minimum Temperature:
- 62
- Moisture Removal:
- 45.7
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Product Type:
- Air Conditioner
- Refrigerant:
- R-410A
- Sleeve Type:
- Wall
- Temperature Range:
- 62 to 86 Deg F
- Tonnage:
- .67 Ton
- UL Listed:
- UL 484
- Volts:
- 115/120V
- WaterSense Labeled:
- No
- Watts:
- 890 W
- Weight:
- 66.6 lb
- Width:
- 24-1/4 in