DESCRIPTION

Komelon USA 1 in. Engineer Tape

K7125IE

Length:

SPECIFICATIONS

Color Finish
Yellow
Length
25 ft
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY