25 ft. x 1 in. Case Steel Power Tape
Professional™ 25 ft. x 1 in. Case Steel Power Tape
Package Quantity Info:
EA: 1 IP: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Nylon coated blade
- Slide lock to hold blade
- Ergonomically designed ABS yellow case
Specifications
- Case Material:
- ABS Plastic
- Coating:
- Nylon
- Collection:
- Professional™
- Color Finish Name:
- Yellow
- Length:
- 25 ft
- Material:
- Steel
- Tool Type:
- Measuring Tape
- Width:
- 1 in