25 ft. x 1 in. Engineer Tape
MagGrip™ 25 ft. x 1 in. Engineer Tape
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Nylon coated blade with inch/engineer scale
- Impact resistant, rubberized case
- Magnetic dual end hook
Specifications
- Coating:
- Nylon
- Collection:
- MagGrip™
- Length:
- 25 ft
- Material:
- Steel
- Tool Type:
- Measuring Tape
- Width:
- 1 in