Kool Kap
22 in. Air Conditioner Cover
Part #KKK30 | Item #4835640 | Manufacturer Part #KK-30
Length:
22 inProduct Details
Specifications
Height: 2 in
Length: 22 in
Width: 22 in
Part #KKK30 | Item #4835640 | Manufacturer Part #KK-30
Length:
22 inHeight: 2 in
Length: 22 in
Width: 22 in