Fill Valve for TOTO®, Kohler® and American Standard®

You last purchased this on
 
Lavelle Industries

Fill Valve for TOTO®, Kohler® and American Standard®

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lavelle Industries

Fill Valve for TOTO®, Kohler® and American Standard®

  • Fast #
  • Part #L528MP
  • Item #4221153
  • Manufacturer Part #528MP
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Fill Valve fits 99% of toilets
  • Fixes: running, noisy, no/slow refill and no/weak flush toilets
  • Designed for newer, HET toilets, maximize your toilet's performance by delivering just the right amount of water to the bowl
  • Includes: (1) Fill Valve, (1) Refill Tube, (1) Metal Refill Tube Clip, (1) Refill Adjuster, (1) Mounting Nut, (1) Cone Washer, (1) Coupling Nut, and (1) Instructions
  • 5 Year Warranty
  • Made in the USA
  • Proven quietest in lab testing
  • Strainer catches sentiment in the water and allows valve to be serviceable
  • Requires Certification

Specifications

Brand Model Compatibility:
TOTO®, Kohler®, American Standard®
Flow Rate:
1.6 gpf
Height:
14 in
Length:
2-1/4 in
Material:
Plastic
Product Type:
Fill Valve
WaterSense Labeled:
No
Width:
5-31/50 in