DESCRIPTION

  • Fits Crane Neu Embassador, Embassador, and Empress toilets
  • Made in the USA
  • Polystyrene float
  • Stainless steel chain

Korky 2 in. Flapper

L57BP

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Height
7 in
Length
2 in
Material
Rubber
WaterSense Labeled
No
Width
4-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.43
EACH
  • QUANTITY