DESCRIPTION

  • Fits American Standard® Champion 3™
  • Fits Kohler® Class Five™ & Class Six™
  • Five year warranty
  • Kit contains replacement seals for tower style flush valves
  • Made in the USA
  • Premium red rubber resists chlorine
  • Universal 3" Valve Seal Kit

Korky 3 in. Valve Seal Kit

L435BP

Color Finish

 

SPECIFICATIONS

Color Finish
Red
Color Finish Category
Reds
Height
5 in
Length
1/4 in
Material
Rubber
WaterSense Labeled
No
Width
4 in

Starting at
$10.37
EACH
  • QUANTITY