Plastic Fill Valve for G-Max™ and Power Gravity™
Plastic Fill Valve for G-Max™ and Power Gravity™
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 117-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Higher refill ratio for optimum performance in TOTO toilets
- Easy to install and adjust
- Authorized replacement fill valve for TOTO G-Max and Power Gravity toilets; also replaces E-Max fill valve
- Includes: (1) 528GT Fill Valve, (1) Refill Tube, (1) Metal Refill Tube Clip, (1) Mounting Nut, (1) Cone Washer, (1) Coupling Nut, (1) Tamper Proof Key and (1) Instructions
- Made in the USA
- 5 Year Warranty
- Adjustable height
- No tools required
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- G-Max™ and Power Gravity™
- Material:
- Plastic
- Size:
- 7-3/4 in to 13-1/2 in
- WaterSense Labeled:
- No