DESCRIPTION

  • Adjustable to match OEM specifications
  • Adjusts to fit all 3" flush valves
  • Korky® Universal 3" flapper
  • Stainless steel chain
  • White vent band rotates to adjust to setting for toilet's optimum performance

Korky Adjustable Flapper Fits 3 in. Flush Valves

L3060BP

Color Finish

 

SPECIFICATIONS

Color Finish
Red
Color Finish Category
Reds
Height
7-1/2 in
Length
2-5/8 in
Material
Rubber
WaterSense Labeled
No
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$21.69
EACH
  • QUANTITY

DOCUMENTS