DESCRIPTION

  • Black rubber
  • Fits older style brass flush valves
  • Korky® Classic
  • Larger ball design to stay open longer and ensure a tight seal on 5 and 7 gallon toilets
  • Made in the USA

Korky Classic Flapper

L50BP

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Height
7-1/2 in
Length
1-1/2 in
Material
Rubber
WaterSense Labeled
No
Width
4-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS