Right-Hand/Left-Hand Trip Lever in Polished Chrome
StrongArm® Right-Hand/Left-Hand Trip Lever in Polished Chrome
Frequently Purchased Together
Product Details
- Fits all popular toilet brands
- Innovative lever design pivots to fit front, angled, right and side mount toilet tanks
- Fixes: Sticking handle, corroded lever, outdated designs and broken levers
- Adjustable design eliminates need to bend for fitment
- Reinforced at elbow to improve strength
- Corrosion resistant – guaranteed not to rust
- Optimized for use with both 2” & 3” flappers and canister-style flush valves
- Easy to install - Easily adjusts two ways to fit all tank positions
- Includes: (1) Chrome Handle, (1) Tank Lever Arm, (2) Locking Clips and (1) Stainless Steel Lanyard Hook
- 5 Year Warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- StrongArm®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flush Type:
- Manual
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Height:
- 1 in
- IAPMO Listed -:
- No
- Installation Type:
- Front Mount, Side Mount
- Length:
- 3-3/4 in
- Material:
- Brass, Aluminum
- Trip Lever Location:
- Right-Hand/Left-Hand
- WaterSense Labeled:
- No
- Width:
- 2 in