DESCRIPTION

  • Dual shut-off for flapper leaks and hang-ups
  • Made in the USA
  • Prevents costly water loss from leaks
  • Universal design, fits all brands

Korky Waterwise® Universal 7-3/4 in. to 13-1/2 in. Fill Valve

L528Z

Brand Model Compatibility:

Universal

SPECIFICATIONS

Adjustable
Yes
Brand Model Compatibility
Universal
CSA Certified
Yes
Collection
Waterwise®
Color Finish
Black, Red
Color Finish Category
Blacks
Height
4-3/4 in
Length
1-1/4 in
Material
Plastic, Rubber
Size
7-3/4 in to 13-1/2 in
Valve Type
Fill Valves
WaterSense Labeled
No

Starting at
$25.44
EACH
  • QUANTITY