DESCRIPTION

  • Fits Kohler® Flush Ball flapper
  • Five year warranty
  • Made in the USA
  • Replaces Kohler® K49114
  • Resists chlorine

Korky Flush Ball Flapper Fits Specific Kohler Two-Piece Toilets

L58BP

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Kohler® one-piece and two piece toilets
Color Finish
Red
Color Finish Category
Reds
Height
7-1/2 in
Length
2-1/4 in
Material
Chlorazone® Rubber
WaterSense Labeled
No
Width
4-1/4 in

Starting at
$5.6
EACH
  • QUANTITY

DOCUMENTS