DESCRIPTION

  • Fits Kohler® Hinge flapper
  • Five year warranty
  • Made in the USA
  • Replaces Kohler® K84995 and K1000490
  • Resists chlorine

Korky Hinge Flapper

L2011BP

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Kohler®
Color Finish
Red
Color Finish Category
Reds
Height
7-1/2 in
Length
4-1/4 in
Material
Rubber
WaterSense Labeled
No
Width
2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$8.27
EACH
  • QUANTITY