1 in Flapper

You last purchased this on
 
Korky

Korky® 1 in Flapper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Korky

Korky® 1 in Flapper

  • Fast #
  • Part #L2010BP
  • Item #2177803
  • Manufacturer Part #2010BP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Replaces Kohler number 83064
  • Embedded Styrofoam float
  • Fits specific Kohler 1-piece toilets
  • 5 Year Warranty
  • Includes: (1) Flapper and (1) Stainless steel chain
  • Made in the USA
  • Exclusive longest lasting red rubber resists chlorine
  • Requires Certification

Specifications

Brand Model Compatibility:
Kohler® Rialto® One-Piece Toilets
Collection:
Korky®
Length:
7-1/2 in
Material:
Chlorazone® Rubber
Size:
1 in
WaterSense Labeled:
No
Width:
1-2/5 in