3 in. Flapper in Blue

You last purchased this on
 
Korky

Korky® 3 in. Flapper in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Korky

Korky® 3 in. Flapper in Blue

  • Fast #
  • Part #L2022BP
  • Item #2190568
  • Manufacturer Part #2022BP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easy to install, the flapper is made of flexible rubber for a tight seal
  • Exclusive longest lasting blue rubber resists chlorine
  • Replaces TOTO flapper model THU140S
  • Not compatible with the following TOTO toilet models: MS853113, MS894114, MS914114, MS863113, and MS904114
  • Includes: (1) Flapper and (1) Stainless steel chain
  • 5 Year Warranty
  • Made in the USA
  • Requires Certification

Documents


Specifications

Collection:
Korky®
Length:
7-1/2 in
Material:
Rubber
Size:
3 in
WaterSense Labeled:
No
Width:
5 in