3 in. Flapper

You last purchased this on
 
Lavelle Industries

Korky® 3 in. Flapper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lavelle Industries

Korky® 3 in. Flapper

  • Fast #
  • Part #L3060BP
  • Item #4000025
  • Manufacturer Part #3060BP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits: American Standard, Aquasource, Crane, Eljer, Ferguson, Gerber, Glacier Bay, Jacuzzi, Kohler, Mansfield, Pegasus, and TOTO
  • Exclusive longest lasting red rubber resists chlorine
  • Adjusts to fit all 3 Inch flush valves found in newer, HET toilets
  • Includes: (1) 3 Inch Flapper and (1) Stainless steel chain
  • 5 Year Warranty
  • Made in the USA
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
Yes
Chemical Resistant:
No
Collection:
Korky®
Length:
7-1/2 in
Material:
Rubber
Size:
3 in
UL Listed:
No
WaterSense Labeled:
No
Width:
5 in