1.28, 1.6 gpf Plastic Rubber Flush Valve Kit

You last purchased this on
 
Lavelle Industries

Korky® 1.28, 1.6 gpf Plastic Rubber Flush Valve Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lavelle Industries

Korky® 1.28, 1.6 gpf Plastic Rubber Flush Valve Kit

  • Fast #
  • Part #L5030BP
  • Item #4572405
  • Manufacturer Part #5030BP
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits specific toilets since 2000 with large 3-in flush valves
  • Fits most 3 inch 2-piece toilet tanks (excluding Kohler)
  • Fixes: Leak between tank and bowl and worn seating surface
  • 5 year warranty
  • Exclusive longest lasting red rubber in flapper resists chlorine
  • Made in the USA
  • Oversized tube and funnel reduce flood risk
  • Overflow tube easily adjusts from 7-in to 11-1/4-inch with no tools or hack sawing required
  • Includes: (1) flush valve, (1) 3-in flapper, (1) tank-to-bowl gasket, (1) set of hardware and (1) instructions
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Korky®
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Height:
10-22/25 in
Length:
4-3/4 in
Material:
Rubber
Product Type:
Flush Valve Kit
WaterSense Labeled:
No