DESCRIPTION

  • Adjustable cone controls flush volume
  • Designed for newer (since 1995) 1.6 gallon toilets
  • Five year warranty
  • Korky® 1.6 gal flapper
  • Made in the USA
  • Premium red rubber resists chlorine

Korky Korky Plus 1.6 Adjustable Flapper

L16BP

Color Finish

 

SPECIFICATIONS

Color Finish
Red
Color Finish Category
Reds
Height
7-1/2 in
Length
1-3/4 in
Material
Chlorazone® Rubber, Plastic
WaterSense Labeled
No
Width
4-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$8.62
EACH
  • QUANTITY

DOCUMENTS