DESCRIPTION

  • Adjustable float to control flush volume
  • Five year warranty
  • Korky® Plus™ adjustable flapper
  • Made in the USA
  • Premium red rubber resists chlorine

Korky Korky Plus Adjustable Flapper

L2004BP

Color Finish

 

SPECIFICATIONS

Color Finish
Red
Color Finish Category
Reds
Height
7-1/2 in
Length
2 in
Material
Rubber
WaterSense Labeled
No
Width
4-1/4 in

Starting at
$8.62
EACH
  • QUANTITY