DESCRIPTION

  • Fits older style brass flush valves
  • Five year warranty
  • Korky® Classic Plus flapper
  • Larger ball design to stay open longer and ensure a tight seal on 5 and 7 gallon toilets
  • Made in the USA
  • Premium red rubber resists chlorine

Korky Plus Toilet Flapper

L2000BP

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Kohler®
Color Finish
Red
Color Finish Category
Reds
Height
7-1/2 in
Length
2 in
Material
Rubber
WaterSense Labeled
No
Width
4-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.52
EACH
  • QUANTITY