DESCRIPTION

  • Also fits Hunter® 528 and TOTO® Fill Valves
  • Premium red rubber resists chlorine
  • Replacement cap assembly for Korky® QuietFILL® fill valves

Korky Repair Cap Assembly

LR528

Length:

1-1/4 in

SPECIFICATIONS

Height
4-3/4 in
Length
1-1/4 in
Material
Plastic, Rubber
WaterSense Labeled
No
Width
3-3/4 in

Starting at
$3.92
EACH
  • QUANTITY

DOCUMENTS