DESCRIPTION

  • Authorized replacement
  • Fits Toto® Power Gravity™
  • Five year warranty
  • Made in the USA
  • Premium rubber resists chlorine
  • Replaces TOTO® THU140S

Korky Repair Flapper

L2022BP

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
Height
7-1/2 in
Length
2-1/2 in
Material
Rubber
WaterSense Labeled
No
Width
5 in

Starting at
$17.35
EACH
  • QUANTITY

DOCUMENTS