DESCRIPTION

  • Fits Patrician, Windsor, and Canterbury Aqualine low profile toilets
  • Replacement flapper for Eljer low profile toilets

Korky Repair Flapper Tank Ball

L61BP

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
7 in
Length
2-1/2 in
Material
Plastic
WaterSense Labeled
No
Width
4-1/4 in

Starting at
Call for Pricing
  • QUANTITY