DESCRIPTION

  • Five year warranty
  • Made in the USA
  • Premium red rubber resists chlorine
  • Replaces Kohler® K8921

Korky Tank Ball

L425BP

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Eljer® Touch Flush Assembly
Color Finish
Red
Color Finish Category
Reds
Height
4-3/4 in
Length
2-1/2 in
Material
Rubber
WaterSense Labeled
No
Width
3-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.87
EACH
  • QUANTITY