DESCRIPTION

  • Fits Kohler® Rialto™ flapper
  • Five year warranty
  • Made in the USA
  • Replaces Kohler® flapper K83064
  • Resists chlorine

Korky Toilet Flapper

L2010BP

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Kohler® Rialto® One-Piece Toilets
Color Finish
Red
Color Finish Category
Reds
Height
7-1/2 in
Length
4-1/4 in
Material
Rubber
WaterSense Labeled
No
Width
1-2/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$8.27
EACH
  • QUANTITY