DESCRIPTION

  • A flexible bellowed head allows pivot and correct angle for effective plunge
  • Guaranteed to fit all toilet bowl shapes and sizes including keyhole shaped bowl designs common in 1.6/1.28 gpf toilets
  • Made of non-marking rubber

Korky Toilet Plunger

L994

Diameter:

6 in

SPECIFICATIONS

Diameter
6 in
Handle Material
Plastic
Length
16-1/4 in
Material
Rubber

Starting at
$21.98
EACH
  • QUANTITY