DESCRIPTION

  • Maximize performance by rotating number dial and white band
  • Most universal 2" flapper
  • Stainless steel chain

Korky Water Saver Closet Flapper

L100BP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Red
Color Finish Category
Reds
Material
Rubber
WaterSense Labeled
No

Starting at
$9.65
EACH
  • QUANTITY

DOCUMENTS