Fill Flush Valve for Wellworth™ and Portrait™

You last purchased this on
 
Lavelle Industries

Waterwise® Fill Flush Valve for Wellworth™ and Portrait™

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lavelle Industries

Waterwise® Fill Flush Valve for Wellworth™ and Portrait™

  • Fast #
  • Part #L528Z
  • Item #3809359
  • Manufacturer Part #528Z
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Innovative twist-lock adjustment for easy installation
  • Replaces old technologies such as ballcocks
  • Built in leak detection fixes: running, noisy, no/slow refill and no/weak flush toilets
  • Includes: (1) fill valve, (1) refill tube, (1) metal refill tube clip, (1) accessory bag, and (1) instructions
  • Made in the USA
  • 5 Year Warranty
  • Detects flapper leaks and saves water
  • Exclusive longest lasting red rubber resists chlorine
  • Requires Certification

Specifications

Adjustable:
Yes
Brand Model Compatibility:
Wellworth™ and Portrait™
Collection:
Waterwise®
Height:
11-1/2 in
Length:
2 in
Product Type:
Fill Valve
Size:
7-3/4 in to 13-1/2 in
WaterSense Labeled:
No
Width:
2 in