Centrifugal Water Pump
SEH Series Centrifugal Water Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four cycle Honda G x 25 engine
- Built-in carry handle
- Ultra light weight pump
- Many customers use these with a portable tank for watering grass and flowers in hard to get to places
- The honda engine is CARB approved for use in all 50 states
- Four cycle engine means no mixing gas and oil
- It is designed to pump primarily clean to turbid water
- Ideal for pumping out valve boxes, meter pits and hydrants
- Discharge 1" MNPT
- Suction 1" MNPT
Documents
Specifications
- Collection:
- SEH Series
- Connection Type:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 30 gpm
- Horsepower:
- 1 hp
- Maximum Feet of Head:
- 106
- NSF Certified:
- No
- Pressure - Maximum:
- 45.9 psi
- Product Type:
- Centrifugal Pump
- Pump Body Material:
- Die Cast Aluminum
- UL Listed:
- No