2 in. 4 hp Centrifugal Pump
2 in. 4 hp Centrifugal Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These pumps are built to withstand daily use and keep working trouble free for years and years
- All Koshin pumps are powered by Honda GX series commercial engines
- Mounted in roll cage
- Cast Iron Wear Parts
- All units are standard with low oil shutdown to protect the engine
Documents
Specifications
- Discharge:
- 2 in
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Flow Rate:
- 158 gpm
- Horsepower:
- 4 hp
- IAPMO Listed -:
- No
- Impeller:
- Cast Iron
- Material:
- Aluminum, Cast Iron
- NSF Certified:
- No
- Power Source:
- Engine Driven
- Pump Application -:
- Self-priming
- Pump Body Material:
- Aluminum
- UL Listed:
- No