10 x 10 in. Aluminum Plastering Hawk with Wood Handle

Kraft Tool Company

10 x 10 in. Aluminum Plastering Hawk with Wood Handle

Brand image
Kraft Tool Company

10 x 10 in. Aluminum Plastering Hawk with Wood Handle

  • Part #KSL522
  • Item #7186271
  • Manufacturer Part #SL522
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

Blade Material:
Aluminum
Blade Thickness (in):
0.06 in
Blade Width (in):
10 in
Handle Material:
Wood
Length:
10 in
Material:
Rubber
Tool Type:
Plastering Hawk

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';