10 x 6 in. Walking Edger with 1/8 in. Radius
Series 757DCDA 10 x 6 in. Walking Edger with 1/8 in. Radius
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 6 in
- Collection:
- Series 757DCDA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 33-2/25 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Height:
- 32 in
- Length:
- 10 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- Tool Type:
- Edger
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 2-1/2 in
- Width:
- 6 in